Double open ended spanner, inch, Type: 1

Article no.: 610120 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
408 pieces in stock 408 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Standard DIN 3110; ISO 3318
Width across flats 1 1/4 inch
Width across flats 2 5/16 inch
Spanner length L 140 mm
maximum jaw width b1 16 mm
maximum jaw width b2 18 mm
maximum jaw height h 4 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats imperial
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification & Classification

Article number 610120 1
EAN / GTIN 4018754019724
Manufacturer number 40431620
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart