Self-tilting boxes

Article no.: 6060A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tilting containers

Identification & Classification

Article number 6060A
EAN / GTIN 4017976160603
Manufacturer number 6060A
L-Number L90070 77
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

mounted

Description:

Self-tilting boxes need not to be lifted for emptying. The empty box moves automatically back into loading position. Sturdy welded 3 mm sheet steel design, powder coated in RAL 5007 blue. Standard-fitted fork-lift sleeves, anti-roll safety device and tilt lock. Link chain as anti-skidding and safety device. Traction cable to activate tilting mechanism, operated from fork-lift truck driver's seat. Item number with addition ″A″ means ″with drainage tap″.

Feature:

  • Total load capacity (kg): 1500
  • Content (litres): 600
  • Box dimensions (mm): 1237 x 1076 x 703
  • Dumping edge height without wheels (mm): 744
  • Dumping edge height with wheels (mm): 981
  • Total length (mm): 1294
  • Total width (mm): 1141
  • Total height (mm): 833

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart