{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | angled | |
| Squares | 15 | |
| With ratchet function | no | |
| Width across flats, for external bi-hex screws | 36 mm | |
| Type of product | spanner | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated; polished | |
| Standard | DIN 3113; ISO 3318; ISO 7738 | |
| Overall length | 460 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for external bi-hex screws |
| Article number | 600N-36 | |
| EAN / GTIN | 4000896023264 | |
| Manufacturer number | 600N-36 | |
| L-Number | L60140 592 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |