TYROLIT DCC-FC wall chaser blade 140x2,4x22,23 PREMIUM concrete

Article no.: 598010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 598010
EAN / GTIN 9009015980100
Manufacturer number 598010
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Materials able to be machined: Concrete, clay brick, cellular concrete.
  • Details: tool for the milling of slots in concrete and masonry.
  • For use with all common wall chasers.

Feature:

  • Form: C3R DIAMOND SAW
  • Specification : 2,4 - 9
  • Dimension (D x T x H): 140 x 2,4 x 22,23 mm
  • Diameter: 140 mm
  • Thickness: 2.4 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Material suitability: Concrete
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Excellent and fast cutting performance thanks to the self-sharpening system made from high-quality, concentrated diamond grit in an optimum bond
  • Clean cutting edges due to the closed cutting edge
  • Robust, high-quality steel cores ensure stability and noticeably smooth running
  • Maximum cost-effectiveness thanks to maximum cutting ability and longest lifetime

Application:

  • For machining concrete, green concrete, screed, masonry plaster and sandstone
  • Suitable for all common wall chasers and angle grinders

Material:

  • Concrete
  • Concrete

Suitable for:

  • Angle grinder

Note:

  • For machining concrete, green concrete, screed, masonry plaster and sandstone
  • Suitable for all common wall chasers and angle grinders

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart