{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | no | |
| TPI | 16 | |
| Tooth version | cross ground | |
| Type of product | hacksaw blade | |
| Length | 265 mm | |
| Thickness of blade | 0.6 mm | |
| Material suitability | plasterboard; wood; plastic | |
| Content | single part | |
| Material group | wood | |
| Configurable | no |
| Article number | 581727 265 | |
| EAN / GTIN | 4975364112545 | |
| Manufacturer number | GNB265FB | |
| Manufacturer/responsible person | Tajima Tools GmbH, Grüner Weg 7, 99867 Gotha, Germany, www.tajima.ch |