{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Cooling lubricant | no | |
| TPI | 24 | |
| Type of product | bow saw blade | |
| Material of blade | bimetal (BiM) | |
| Material suitability | metal | |
| Content | single part | |
| Material group | metal | |
| Configurable | no |
| Article number | 581160 | |
| EAN / GTIN | 7311518129132 | |
| Manufacturer number | 321-24-SB | |
| Manufacturer/responsible person | SNA Europe (Deutschland) - Ein Geschäftsbereich de, Willettstraße 10, 40822 Mettmann, Germany, www.bahco.com |