{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit | 120 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt ⌀ | 90 mm | |
Linishing belt width | 100 mm | |
Manufacturer's designation | 337DC | |
3M grit designation | A160 | |
Type of product | Linishing belt |
Article number | 568552 120 | |
Manufacturer number | 7000067806 |