{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 5 pcs. | |
| Shape | round | |
| Diameter | 77 mm | |
| Holder | hook and loop | |
| Colour | black | |
| Contents unit | pieces | |
| Type of product | backing pads | |
| Characteristics | with dust extraction |
| Article number | 567886 77 | |
| EAN / GTIN | 6416868941180 | |
| Manufacturer number | 6416868941180 | |
| Manufacturer/responsible person | Mirka GmbH, Otto-Volger-Straße 1A, 65843 Sulzbach, Germany, www.mirka.de |