• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Hook and loop polishing pad, M14, External ⌀: 115mm

Article no.: 567762 115
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
203 pieces in stock 203 pieces available in 3-4 working days

Select article variation and quantity

External ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Degree of hardness soft
External ⌀ 115 mm
Thread M14
maximum circumferential speed 80 m/s
Type of product Backing pad

Identification & Classification

Article number 567762 115
EAN / GTIN 4045197718297
Manufacturer number 567762 115
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Attachment side with hook and loop fasteners, for secure fixing of velour loops when using velour-backed abrasive discs.
Polishing pad with flexible intermediate layer. Increasing flexibility in the outer area due to the dished edges.

Application:

M14 thread for direct mounting on angle grinders, maximum speed 40 m/s.

Note:

Hook and loop backing pad not suitable for fleece velour-backed abrasive discs No.566902566950.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart