Paper velour-backed abrasive disc (A) 8 holes ⌀ 125 mm

Article no.: 567745
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 0.60
  • from 50
    from US $ 0.50
on request
Deliverable
8,158 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Description

Version:

Abrasive paper thickness 540 FK (F-paper, 40 to 180 grit) or thickness 544 C3K (240 − 800 grit, stearate coated) with high strength and dense distribution.
High material removal rates due to specially treated abrasive grit (A).
The back of the disc is covered with velour loops which automatically cling on allowing quick disc change.
With 8-hole perforations for Bosch PEX 125, AEG EXE 400, Metabo SXE 125 with dust extraction.

Application:

General purpose for grinding metal, non-ferrous metals, varnish, paint, wood, and plastic.
On orbital sanders with hook and loop pads e.g. No. 567885 / 567990. Maximum circumferential speed 40 m/s.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Grit Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart