Coarse cleaning disc (SiC)

Article no.: 566750
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from US $ 13.49
  • from 10
    from US $ 11.23
on request
Deliverable
1,557 pieces in stock
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • maximum circumferential speed: 60

Description

Version:

Cleaning discs with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad.
Very coarse non-woven abrasive mesh structure, will not clog even when used on soft thick coatings.
Hard and aggressive fleece body for general-purpose use on large areas.

Application:

For rust removal, paint removal, dressing weld seams and removing surface dirt.
With glass fibre backing pad for direct clamping on angle grinders.

Note:

For deburring wheels for double-ended bench grinding machines, see No. 556270 onwards.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart