M14 clamping flange for CC-GRIND-SOLID 115/125 mm

Article no.: 566365 115/125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Product details

Technical Data

Thread M14
suitable for disc ⌀ 115 mm; 125 mm
Number of pieces 2
Type of product Clamping flange

Identification numbers & Classifications

Article number 566365 115/125
EAN / GTIN 4007220887578
Manufacturer number 4007220887578

Description

Version:

Clamping flange kit with cooling slots and special geometry for high air circulation rates. M14 direct mounting.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart