Vacuum clamping plate, Premium Line

Article no.: 564848
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 564848
EAN / GTIN 4020772535490
Manufacturer number 564848
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Beskrivelse:

Vakuumspændeplade, Premium Line, med tilbehør, der er klar til tilslutning.
Inkluderet i leveringsomfanget:
- Vakuum spændeplade lavet af aluminium
- Integreret Venturi dyse
- Lyddæmper
- Vakuummåler
- Spærreventil
- 6 excentriske stop
- 2 m pneumatisk slange
- Koblingsstik til lynkobling
- Sugefilter
- Låseskruer
- 10 m tætningsledning Ø 4 mm (sort)
- 10 m tætningsledning Ø 4 mm (grå)

Egenskab:

  • Driftstryk for maks. vakuum: 3,5 bar
  • maks.
    Vakuum: 92 %
  • Antal
    Af sugepunkterne
    : 9
  • Antal Venturi-dyser: 1
  • A: 400 mm
  • B: 400 mm
  • H +0.1/-0,2: 40 mm
  • Parallelitet: 0,05 mm
  • R: 12,5 mm
  • Antal monteringshuller til nulpunktssystemet: 4
  • Vægt: 16.0 kg

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart