Vacuum clamping plate, Premium Line

Article no.: 564846
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 564846
EAN / GTIN 4020772535476
Manufacturer number 564846
L-Number L30110 102234
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Vacuum clamping plate, Premium Line, with ready-to-connect accessories.
Included in the scope of delivery:
- Vacuum clamping plate made of aluminum
- Integrated Venturi nozzle
- Silencer
- Vacuum meter
- Shut-off valve
- 6 eccentric stops
- 2 m pneumatic hose
- Coupling plug for quick coupling
- Suction filter
- Locking screws
- 10 m sealing cord Ø 4 mm (black)
- 10 m sealing cord Ø 4 mm (gray)

Feature:

  • Operating pressure for maximum vacuum: 3.5 bar
  • max.
    Vacuum: 92%
  • Number
    Of the suction points
    : 9
  • Number of Venturi nozzles: 1
  • A: 300 mm
  • B: 400 mm
  • H +0.1/-0.2: 40 mm
  • Parallelism: 0.05 mm
  • R: 12.5 mm
  • Number of zero-point system mounting holes: 4
  • Weight: 12.0 Kg

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart