Clamping bolt for perforated tables

Article no.: 564127
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 564127
EAN / GTIN 4020772249953
Manufacturer number 564127
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Clamping bolts for perforated tables, for adapting quick-release clamps to perforated tables for wood and welding processing.
The quick release can be fixed easily and quickly from above. The clamping bolt is insensitive to the surface quality and diameters of the bore and can also be used for thin plates, from 4 mm.

Feature:

  • Size: 20
  • ISO 4762 socket head screw: M8 x 25
  • ØD: 20
  • H: 20.0
  • Weight: 59 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart