Small cutting disc 1.1mm SG extra thin, Disc ⌀: 30mm

Article no.: 563411 30
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 3.17 / 1 Piece
  • from 50 Piece
    US $ 2.65 / 1 Piece
on request
In stock Available in 5-10 working days
1,087 pieces in stock 1,087 pieces available in 5-10 working days

Select article variation and quantity

Disc ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content 1 pcs.
Description of shape straight
Diameter 30 mm
Width of disc 1.1 mm
Backing pad glass fibre
Propulsive equipment straight die grinder
Holder hole
Diameter of hole 6 mm
Max. circumferential speed 80 m/s
Min. recommended approach angle 90 degrees
Max. recommended approach angle 90 degrees
Max. speed 51,000 min-1
Grinding media backing artificial resin
Shape 41
Binding resin and artificial resin
Min. thickness of material 3 mm
Max. thickness of material 5 mm
Contents unit pieces
Type of product cutting disc
Abrasive media regular aluminium oxide (A)
Grit size (mesh) 60 mesh
Specification A60P-SG STEELOX
Suitable for material aluminium; stainless steel; cast iron; steel
Material group metal
Max. iron, sulphur and chlorine constituents 0.1 %

Identification & Classification

Article number 563411 30
EAN / GTIN 4007220165621
Manufacturer number 4007220165621
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the cut-off discs are optimised for maximum cutting performance and working life in their respective applications.
  • Thin cutting discs (0.8 mm / 1.0 mm / 1.6 mm) specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure discs are precisely centred! Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability, stiffness and service life.
  • Shapes: Cutting discs flat (shape 41) or with depressed centre (shape 42).

Small cutting disc specially for confined spaces. For use on pneumatic or electric straight grinders. For use with mandrel No. 563415.

Specification:

A60P-SG STEELOX.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart