{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread type | M | |
| Thread nominal diameter metric | 4 mm | |
| Thread | M4 | |
| Tool material | HSS | |
| Weight | 32 g | |
| Cutting direction | right-hand cutting | |
| Machining method | thread processing external | |
| Type of product | Dies |
| Article number | 56081061 | |
| EAN / GTIN | 4022668810612 | |
| Manufacturer number | 56081061 | |
| L-Number | L60010 7579 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |