HSS hand tap set DIN 352 drill d.4mm core hole d.3.3mm

Article no.: 56080306
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tap

Identification & Classification

Article number 56080306
EAN / GTIN 4022668803065
Manufacturer number 56080306
L-Number L60010 7214
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Three-part: Pre-cutter, centre cutter, after-cutter
  • Metric ISO standard thread according to DIN 13
  • Tolerance class ISO 2 (6H)
  • For easily machinable steels up to 700 N / mm² strength

Feature:

  • Nominal diameter (M) in mm: 4 mm
  • Tapping diameters: 3.3 mm
  • Weight: 18g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart