{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material of the band | aluminium | |
| Type of product | hacksaw frame | |
| Material of handle | plastic | |
| Overall length | 270 mm | |
| Length of blade | 270 mm | |
| TPI | 25 | |
| Serration | coarse | |
| Area of application | Metal | |
| Weight | 175 g |
| Article number | 56060065 | |
| EAN / GTIN | 4022668008569 | |
| Manufacturer number | 56060065 | |
| L-Number | L60010 7143 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |