Contactless voltage tester Testboy 113 from 12 V ~ L.205mm

Article no.: 56042650
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of batteries contained 2 pcs.
Type of battery alkaline-manganese (AlMn)
International size AAA (LR3)
Manufacturer’s designation Testboy 113
Quality and test seal Geprüfte Sicherheit
Guideline / labelling CE mark
Power supply battery-powered
Measurement techniques RMS
Display (AC) min. 12 V
Display (AC) max. 1,000 V
Alternating voltage (AC) min. 12 V
Alternating voltage (AC) max. 1,000 V
Contactless yes
Index of protection / protection class IP degree of protection
Type of product voltage tester
Measurement variants voltage measurement; contactless detection of broken cables
Type of current aC current
With display no
Overvoltage category CAT III
Characteristics contactless detection of broken cables; torch function
Standard DIN VDE 0411-1; IEC / DIN EN 61010-1
Material of the housing Plastic
Length 205 mm
Width 43 mm
Weight 40 g

Identification & Classification

Article number 56042650
EAN / GTIN 4022668013105
Manufacturer number 56042650
L-Number L60010 6585
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Now also with acoustic indication, practical e.g. when switching on fuses without visual contact
  • Voltage detection also by optical display, response behaviour 4 mm
  • Test range 12 V - 1,000 V ~
  • For non-contact detection of AC voltages, even without current flow
  • Also for detecting cable breaks, blown fuses, faults in switches, etc.
  • Additional high-power LED torch for testing in dark areas
  • Detection at 12 V also enables use on halogen lamps etc.
  • ABS plastic housing, impact-resistant and break-proof
  • Supplied with 2 AAA 1.5 V batteries
  • TÜV / GS tested and approved
  • IIEC / EN 61010-1 (DIN VDE 0411)
  • CAT IV 600 V
  • 3-year manufacturer’s warranty

Feature:

  • Length mm (L): 205 mm
  • Voltage: 12-1000 V
  • Weight: 40g
  • Width mm (b): 43 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart