{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number | 12 pcs. | |
| Width | 11 mm | |
| Length | 140 mm | |
| Writing colour | red | |
| Suitable for material | stone; wood | |
| Weight | 200 g | |
| Content | Set | |
| Type of product | chalk |
| Article number | 56036660 | |
| EAN / GTIN | 4022668366607 | |
| Manufacturer number | 56036660 | |
| L-Number | L60010 6803 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |