Henkellocheisen set min.D.2mm-20mm 19pcs

Article no.: 56035319
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product steel wad punches
Min. punching diameter 2 mm
Max. punching diameter 20 mm
Number 19
Packaging bag
Cutting dies circular
Number 19

Identification & Classification

Article number 56035319
EAN / GTIN 4022668353195
Manufacturer number 56035319
L-Number L60010 6914
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Size from 2 to 20 mm in ascending 1 mm steps
  • For punching or producing seals and sealing rings
  • Strong, forged shape, pipe (cutting part) bright
  • Slightly conical inside for removing the cut-outs
  • According to DIN 7200 A

Feature:

  • Number of tools: 19
  • Contents: 2; 3; 4; 5; 6; 7; 8; 9; 10; 11; 12; 13;14; 15; 16; 17; 18; 19; 20
  • Diameter max. (mm): 20 mm
  • Diameter min. (mm): 2 mm
  • Weight: 2040g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart