{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Application type | right-hand | |
| Material | chromium vanadium steel | |
| Overall length | 290 mm | |
| Cutting edge length | 34 mm | |
| Suitable for thickness | metal | |
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Type of product | snips | |
| Scissors features | mechanical | |
| Max. material thickness, metal | 1 mm | |
| Material of handle | plastic | |
| Content | single part |
| Article number | 56034036 | |
| EAN / GTIN | 4022668340362 | |
| Manufacturer number | 56034036 | |
| L-Number | L60010 7184 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |