{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding, according to ISO TS 13399-60 | - | |
| Type of mounting | spigot | |
| Packaging | box | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Product designation (type) | H | |
| Tool material | HSS | |
| Interface | joint 1 | |
| Cutting direction | right-hand cutting | |
| Standard | DIN 338 | |
| Machining method | drilling into solid material | |
| Type of product | indexable drill |
| Article number | 56031061 | |
| EAN / GTIN | 4022668310617 | |
| Manufacturer number | 56031061 | |
| L-Number | L60010 7203 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |