{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | single part | |
| Type of product | bolt/ mesh cutter | |
| Material | steel | |
| Surface | chrome-plated | |
| Manufacturing processes | forged | |
| Overall length | 620 mm | |
| Total weight | 2,650 g |
| Article number | 56020404 | |
| EAN / GTIN | 4022668007869 | |
| Manufacturer number | 56020404 | |
| L-Number | L60010 8028 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |