{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, silver | White aluminium | |
| Colour | silver | |
| Drive size, internal hexagon drive | 14×18 | |
| Width across flats, for hexagon head screws | 13 mm | |
| Special features, for hexagon head screws | with plastic sleeve | |
| Type of product | universal key/ control cabinet key | |
| Material | heat-treatable steel | |
| Surface | matt chrome-plated | |
| Overall length | 30 mm; 35 mm | |
| Set | no | |
| Drive | internal hexagon drive | |
| Output drive | for hexagon head screws |
| Article number | 56013028 | |
| EAN / GTIN | 4022668130284 | |
| Manufacturer number | 56013028 | |
| L-Number | L60010 7998 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |