{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | straight | |
| Drive size, square profile | 1/2 inch | |
| Width across flats, for hex socket screws | 10 mm; 13 mm | |
| Special features, for hex socket screws | with screw holder function | |
| Type of product | socket spanner | |
| Material | chromium vanadium steel | |
| Overall length | 480 mm | |
| Drive | square profile | |
| Output drive | for hex socket screws; for hex socket screws |
| Article number | 56013027 | |
| EAN / GTIN | 4022668130277 | |
| Manufacturer number | 56013027 | |
| L-Number | L60010 8076 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |