Tap block spanner set

Article no.: 56013014
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 56013014
EAN / GTIN 4022668130147
Manufacturer number 56013014
L-Number L60010 7822
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Spanner for tightening and loosening Euro cone tap blocks with cam and hexagonal screw connection SW 30 mm
  • Corner or straight tap blocks can be easily tightened under the radiator with short ratchet movements
  • Head-side mounting option for 1/2″ extension. The extension serves as a handle and also ensures a higher torque
  • Lateral mounting option for 1/2″ extension for working with the ratchet in front of the radiator
  • Can be used to hold the Combi step spanner No. 3801 for screwing in the 3/4″ connection nipple

Feature:

  • Inside square [inch]: 1/2 ″
  • Weight: 500g
  • Width across flats [mm]: 30 mm

Supplied with:

Contents 2-parts:
  • 1 tap block spanner
  • 1 1/2″ socket spanner extension

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart