Water pump pliers jaw w.40mm l.300mm chrome vanadium steel

Article no.: 56012009
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 56012009
EAN / GTIN 4022668120094
Manufacturer number 56012009
L-Number L60010 8093
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Multi-stage, smooth-running quick adjustment on the workpiece via the push button.
  • Push-through sliding joint with double support increases stability during use.
  • The induction-hardened jaw serration gives the water pump pliers extremely high wear resistance.
  • Made from robust Chrome Alloy Steel - ideal for heavy-duty use.
  • For improved ergonomics and safety, the pliers are equipped with a non-slip plastic coating and integrated anti-trap protection.
Features:
  • to DIN 8976
  • Extremely robust thanks to reinforced handles with plastic coating
  • Push-through sliding joint
  • Chrome Alloy Steel

Feature:

  • Max. jaw opening (mm): 40 mm
  • Opening width adjustment: 7x
  • Handle: Plastic coating
  • Head: painted red
  • Alloy: Chromium vanadium steel
  • Length mm (L): 300 mm
  • Weight: 610g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart