ABC jaw pipe wrench jaw w.67mm l.440mm 1 1/2″

Article no.: 56011034
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 56011034
EAN / GTIN 4022668110347
Manufacturer number 56011034
L-Number L60010 6561
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Three DIN moulds in one: A, B and C, 45° angled
  • ″Corner-O-Point″ mould for round and square workpieces and sheets
  • Self-clamping on the workpiece
  • Chrome vanadium steel, double T-profile handle, fully forged
  • Slim model with reinforced sleeve
  • High-quality tempered
  • Safety pinch protection against crushing injuries
  • Nut secured against loss

Feature:

  • L: 1 1/2 ″
  • Max. pipe diameter (inch): 1 1/2 ″
  • Max. jaw opening (mm): 67 mm
  • Max. pipe diameter (mm): 38.1 mm
  • Head: A,B and C-shape, 45° angled
  • Handle: Double T-profile handle, fully forged
  • Alloy: Chromium vanadium steel
  • Length mm (L): 440 mm
  • Weight: 1620g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart