{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | S-Maul Rohrzange ClassiC | |
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | silver | |
| Shape of jaws | S-form | |
| Type of jaws | 3-point system | |
| Material of jaws | chromium vanadium steel | |
| Unit of measure for clamping capacity | imperial | |
| Content | single part | |
| Type of product | pipe wrench | |
| Characteristics | protection against trapping fingers; self-locking | |
| Material | chromium vanadium steel | |
| Manufacturing processes | forged | |
| Standard | DIN ISO 5234 | |
| Overall length L | 325 mm | |
| Total weight | 800 g |
| Article number | 56011020 | |
| EAN / GTIN | 4022668110200 | |
| Manufacturer number | 56011020 | |
| L-Number | L60010 7064 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |