Pipe cutter min.D.50mm-127mm

Article no.: 56010426
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification & Classification

Article number 56010426
EAN / GTIN 3521740104263
Manufacturer number 56010426
L-Number L60010 6894
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • With integrated deburring blade
  • Die-cast aluminium body
  • Ratchet mechanism for fast feeding
  • Unlocking for quick opening
  • Cutting wheel quick change without tools
  • Third guide roller adjustable in two positions (110 mm and 127 mm)

Feature:

  • Pipe diameter min. (inch): 2 ″
  • Max. pipe diameter (inch): 5 ″
  • Tube diameter min. (mm): 50 mm
  • Max. pipe diameter (mm): 127 mm
  • Length mm (L): 400 mm
  • Weight: 1700g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart