Copper pipe cutter min.D.6mm-76mm

Article no.: 56010404
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of guide rollers, with guide rollers 4
Type of product pipe cutters
Suitable for pipe material copper
Version with guide rollers; with ratchet function
Number of cutter wheels 1
Overall length 270 mm
Total weight 925 g

Identification & Classification

Article number 56010404
EAN / GTIN 4022668104049
Manufacturer number 56010404
L-Number L60010 7451
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • For copper pipe
  • Telescopic guide of the cutting wheel
  • With release for quick opening
  • Ratchet mechanism for fast feeding of the cutting wheel
  • Spare wheel on the handle
  • 4 rollers with groove for flanging
  • Die-cast aluminium body
  • With integrated deburring blade

Feature:

  • Tube diameter min. (mm): 6 mm
  • Max. pipe diameter (mm): 76 mm
  • Max. pipe diameter (inch): 2,992 ″
  • Pipe diameter min. (inch): 0,236 ″
  • Thickness: 2.0
  • Scope of application: Copper
  • Length mm (L): 270 mm
  • Weight: 925g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart