Link pipe cutter min.D.50mm - 150mm

Article no.: 56010155
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Suitable for pipe material non-specific
Number of cutter wheels 8
Total weight 3,737 g
Type of product pipe cutters

Identification & Classification

Article number 56010155
EAN / GTIN 4022668006824
Manufacturer number 56010155
L-Number L60010 102452
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Cutting rollers made of steel with treated tungsten-chrome
  • Mounted on detachable segments
  • for adjustment to the min. and max. diameter of the pipe

Feature:

  • Number of links: 7
  • Number of cutter wheels: 8
  • Tube diameter min. (mm): 50 mm
  • Max. pipe diameter (mm): 150 mm
  • Scope of application: For cast
  • Weight: 3737g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart