{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Suitable for pipe material | stainless steel | |
| Number of cutter wheels | 3 | |
| Overall length | 400 mm | |
| Total weight | 2,200 g | |
| Number of guide rollers, with guide rollers | 2 | |
| Type of product | pipe cutters | |
| Version | with guide rollers |
| Article number | 56010012 | |
| EAN / GTIN | 4022668100126 | |
| Manufacturer number | 56010012 | |
| L-Number | L60010 7985 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |