Degussit oxide ceramic fine abrasive file 100X6F mm

Article no.: 558955 100X6F
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Product details

Technical Data

Series Degussit®
Grinding media Sintered ruby
Grit 2,000
Grit designation fine
Shape square
Width 6 mm
Length 100 mm
Type of product Hone

Identification numbers & Classifications

Article number 558955 100X6F
EAN / GTIN 4045197407269
Manufacturer number 901-41211-0

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The exceptionally high hardness of highly sintered Aluminium Oxide ceramic, free of binding agents, gives the fine abrasive tools an excellent edge and profile stability (synthetic ruby) for an outstanding surface quality.
Sintered ruby fine abrasive files in grit grades
fine (F) (Ra approx. 1 µ, equivalent to about 2000 grit).

Application:

For precision work in tool and mould making, in precision mechanical manufacture, optical and glass industry, porcelain manufacture etc. For applying chamfers, for notching, and for changes of shape.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Length×width (grit designation) (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart