Hone − silicon carbide (green), three- square, Length×Width (mm) fineness: 100X6M

Article no.: 558615 100X6M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 6.75 / 1 Piece
  • from 10 Piece
    US $ 5.63 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
509 pieces in stock 509 pieces available in 3-4 working days

Select article variation and quantity

Length×Width (mm) fineness Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code SiC
Grit 180
Grit designation medium
Shape three- square
Width 6 mm
Length 100 mm
Colour green
Type of product Hone

Identification & Classification

Article number 558615 100X6M
EAN / GTIN 4260496530641
Manufacturer/responsible person Franz Schamberger GmbH, Schulstraße 14A, 56412 HEILIGENROTH, Germany, www.schamberger-gmbh.de

Application Table

Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
wet maximum
 
dry
 

Description

Application:

For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing.
For carbide, non-ferrous metal, glass, ceramic, porcelain. A material with high hardness and exceptional self-sharpening properties.

Note:

Preferably use with oil, paraffin or water.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart