{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | pink | |
| Diameter | 8 mm | |
| Length of segment | 100 mm | |
| Content | single part | |
| Type of product | hone | |
| Shape | round | |
| Abrasive media | Electro-bonded Aluminium Oxide | |
| Grit | 180 | |
| Grit designation | medium | |
| Use | chamfering; sharpen | |
| Suitable for materials | steel | |
| Overall length | 100 mm |
| Article number | 558535 100X8M | |
| EAN / GTIN | 9003172581361 | |
| Manufacturer number | 258136 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |