{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Shape | straight | |
| Abrasive media width | 75 mm | |
| Abrasive media length | 2,000 mm | |
| Propulsive equipment | tape machines | |
| Grinding media backing | fabric | |
| Series | KK711X | |
| Contents unit | pieces | |
| Type of product | linishing belt | |
| Abrasive media | regular aluminium oxide (A) | |
| Grit size (mesh) | 40 mesh | |
| Suitable for material | aluminium; cast iron; wood; steel | |
| Material group | multi-material | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 558110 40 | |
| EAN / GTIN | 4018875086865 | |
| Manufacturer number | 708686 | |
| Manufacturer/responsible person | VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 Hannover, Germany, www.vsmabrasives.com |