Abrasive cloth (A) economy roll, brown KK 114 F, 40 mm × 50 m, Grit: 40

Article no.: 557700 40
Price per 1 Piece (1.32 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
46 pieces in stock 46 pieces available in 3-4 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KK114F
Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 40
Grit designation coarse
Economy roll width 40 mm
Economy roll length 50 m
Type of product Abrasive cloth

Identification & Classification

Article number 557700 40
EAN / GTIN 4018875266588
Manufacturer number 726658
Manufacturer/responsible person VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 HANNOVER, Germany, www.vsmabrasives.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Densely woven cotton cloth evenly spread with synthetic resin bonded Aluminium Oxide (A). Very good grit bonding, high abrasion performance and long service life.
Type VSM KK 114 F: Brown fabric, for extremely demanding applications. This grade is particularly supple, resistant to oil and petroleum and can be torn in longitudinal direction to yield clean edges without fraying.
Packaging tape with integral tear-off cutter.

Application:

Predominantly for rubbing down metals by hand, but also suitable for all other materials.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart