Vertical toggle clamp with blue handle

Article no.: 557621
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 557621
EAN / GTIN 4020772012977
Manufacturer number 557621
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Deutschland, www.amf.de

Description

Opis:

Navpična objemka z modro ročaj, z odprto držalno roko in vodoravnim podnožjem.
Pocinkana in pasivirana.
Zakovice iz nerjavečega jeklo, ki delujejo v pušah, utrjenih v ohišju, za velikosti od 2 do 6. Ležajne točke so namazane.
Ergonomska, na olje odporna ročaj z velikim naslonom za dlani in mehko komponento. Varnostni vpenjalni nastavek z zaščito prstov, zaščita pred izgubo vpenjalnega vijaka na koncu vpenjalne roke
Skupaj s kaljenim pocinkanim potisnim vijakom
Art. 6890.

Lastnosti:

  • Velikost: 6
  • F1: 3.4kN
  • F2: 5.5kN
  • Pritisni vijak: M12x110
  • Masa: 2200 g
  • Velikost: 6
  • A: 14
  • B: 165,5
  • C: 50,5
  • D: 13,0
  • E: 89
  • F: 28,0
  • H: 81,0
  • H1: 333,0
  • HW min: -2,5
  • HW max: 55,0
  • I: 30
  • K: 24,5
  • L: -
  • L1: 231
  • L2: 206
  • M: 67,5–72,5
  • M1: -
  • N: 100
  • P: 90
  • α: 140°
  • α*: 60°

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart