Horizontal toggle clamp with yellow handle and safety latch

Article no.: 557211
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 557211
EAN / GTIN 4020772006884
Manufacturer number 557211
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Horizontal clamp with yellow handle and safety lock, for clamping position and open position.
With solid support arm and horizontal foot.

Galvanized and passivated. Stainless steel rivets that run in case hardened bushings. Bearing points are greased.
Ergonomic, oil-resistant handle with large palm rest and soft component.
Complete with tempered, zinc-plated push-on screw
No. 6885 and sleeve for welding.

Feature:

  • Size: 4
  • F1: 2 kN
  • F2: 3 kN
  • Contact screw: M8x65
  • Weight: 800 g
  • Size: 4
  • A: 8
  • B: 111
  • C: 41
  • D: 8.5
  • E: 66
  • F: 34
  • H: 45
  • H1: 75
  • H2: 126.5
  • HW min.: -6
  • HW max.: 23
  • I: 20
  • O: 8
  • L: 20.5
  • L1: 286
  • M: 29 – 43
  • M1: 43
  • N: 58
  • P: 57
  • α: 90°

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart