{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Abrasive media length | 50,000 mm | |
| Grit designation | very fine | |
| Binding | resin and artificial resin | |
| Type of product | abrasive roll | |
| Abrasive media | regular aluminium oxide (A) | |
| Grit size (mesh) | 320 mesh | |
| Suitable for material | wood | |
| Material group | metal |
| Article number | 556985 320 | |
| EAN / GTIN | 4069515062237 | |
| Manufacturer number | 556985 320 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |