Abrasive fleece matting assortment 4 pieces, with clamping mandrel Unipol®, Ring ⌀: 100mm

Article no.: 555780 100
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock Available in 3-4 working days

Select article variation and quantity

Ring ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ring ⌀ 100 mm
Bore ⌀ 10 mm
Type of product Abrasive fleece ring

Identification & Classification

Article number 555780 100
Copy
EAN / GTIN 4013349457080
Copy
Manufacturer number 8603-600-004
Copy
Manufacturer/responsible person OSBORN GmbH, Ringstraße 10, 35099 BURGWALD, Germany, www.osborn.com

Description

Version:

Abrasive fleece matting set ⌀ 100 mm with abrasive fleece rings for the three stages of matting: coarse, medium, and fine. With matting guide.
Supplied with clamping mandrel ⌀ 6 mm (for power drills and flexible drive shafts).

Application:

Suitable for all metals (stainless steel, aluminium, brass).

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart