{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Ring ⌀ | 500 mm | |
| Ring width | 18 mm | |
| Bore ⌀ | 40 mm | |
| Reducing ring ⌀ | 22.2 mm; 20 mm; 16 mm; 12 mm | |
| Reducing ring ⌀ | 1 inch; 1/2 inch | |
| Type of product | Cloth ring |
| Article number | 555742 500 | |
| EAN / GTIN | 4062406300494 | |
| Manufacturer number | 555742 500 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |