Classic VDE screwdriver set for slotted and Pozidriv screws, in a compact roll-up textile case

Article no.: 5543.SU GY
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification & Classification

Article number 5543.SU GY
EAN / GTIN 7610733284818
Manufacturer number PB 5543.SU GY
L-Number L60060 3018

Description

Description:

  • Classic VDE screwdriver set in a compact high-quality, 2-in-1 fabric roll-up case
  • for slotted and Pozidriv screws
  • basic equipment for electrical work, workshops at home or on the road, suitable for many uses
  • fully insulated up to 1000 V AC / 1500 V DC based on IEC/EN 60900, VDE-tested, ensuring safety at work
  • VDE tested, safe for work up to 1000 Volt AC or 1500 Volt DC
  • precise, true-to-size tips, optimal fit in the screw heads
  • slim handle, compact and ideal for fine tuning work
  • color coded by screw type, quick identification
  • six quality tools clearly arranged, ready for use
  • 2-in-1 roll-up case: rolled out it can be hung up horiz. or vert., rolled up it is a compact transport case
  • made of robust polyester fabric, washable and easy to clean thanks to PVC coating

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart