Hook and loop abrasive sheets (A) pack of 100, ⌀ 32 mm, Grit: 220

Article no.: 553963 220
Set price 100 pieces (0.36 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
6 pieces in stock 6 pieces available in 5-10 working days

Select article variation and quantity

Grit Set price 100 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content 100 pcs.
Shape flat
Diameter 32 mm
Propulsive equipment random orbital sander
Holder hook and loop
Contents unit pieces
Type of product hool and loop grinding disc
Abrasive media regular aluminium oxide (A)
Grit size (mesh) 220 mesh
Characteristics hook and loop fastener

Identification & Classification

Article number 553963 220
EAN / GTIN 4027497148974
Manufacturer number A3300030220
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 Engelskirchen, Germany, www.lukas-erzett.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Uni
 
dry
 

Description

Version:

The back of the disc is covered with velour loops which are self-attaching to hook and loop fastener backing pads, e.g. No. 553995. For quick disc changing.

Application:

On micro-abrasive systems. For very high speeds see the rubber hook and loop fastener backing pad No. 553995.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart