This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Abrasive cap (A) 1317A

Article no.: 553220 1317A
  • Grinding medium code: A

Product details

Technical Data

Grinding media Aluminium Oxide grit (A)
Grinding medium code A
Grit 80
Abrasive cap ⌀ 13 mm
Abrasive cap length 17 mm
recommended speed 16,000 rpm
Type of product Abrasive cap

Identification numbers & Classifications

Article number 553220 1317A
EAN / GTIN 4045197330659

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. Abrasive caps can be replaced quickly and easily (replace in direction of slots).
Standard aluminium oxide (A) for general-purpose use on metals and plastics. Compatible only for use with ground abrasive cap holder No. 553100.

Application:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. Abrasive caps can be replaced quickly and easily (replace in direction of slots).
Used mostly in tool making for finishing where access is difficult.

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Abrasive cap ⌀, -length, shape Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart