Abrasive cap (CER), 80 grit, Abrasive cap ⌀, length, form: 0511G

Article no.: 553035 0511G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 1.08 / 1 Piece
  • from 100 Piece
    US $ 0.89 / 1 Piece
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
545 pieces in stock 545 pieces available in 5-10 working days

Select article variation and quantity

Abrasive cap ⌀, length, form Price per 1 Piece (incl. VAT)

Availability

  • Shape: G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 80
Shape G
Abrasive cap ⌀ 5 mm
Abrasive cap length 11 mm
recommended speed 40,000 rpm
Type of product Abrasive cap

Identification & Classification

Article number 553035 0511G
EAN / GTIN 4062406120474
Manufacturer number 553035 0511G
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Optimised grit bonding yields very aggressive abrasion and a high material removal rate.
Ceramic grit (CER) ideal for working on stainless steels and nickel alloys. High removal rate and cool cut.

Application:

The seamlessly formed abrasive caps slide on to the rubber body and are securely held in place by centrifugal force when the machine is running. The abrasive caps can be replaced quickly and easily (replace in direction of slots).

Note:

Compatible only for use with ground abrasive cap holder No. 553100.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart