Polishing point grit 80 (grey) coarse 4X8 mm

Article no.: 551850 4X8
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 3.76 / Piece
  • from 10 Piece
    US $ 3.13 / Piece
Do you want to order more than one article? To quick entry
on request
In stock
350 pieces in stock
  • Grinding medium code: A

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 80
Shape description cylindrical
Head ⌀ 4 mm
Head length 8 mm
Shank ⌀ 3 mm
Colour grey
recommended circumferential speed 10 m/s - 15 m/s
Type of product Polishing points

Identification numbers & Classifications

Article number 551850 4X8
EAN / GTIN 4062406572419

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
dry
 

Description

Version:

Polishing points with standard aluminium oxide (A) in resilient rubber bonding.
GARANT polishing points are characterised by long service life and quick production of fine, even surface finishes. Finest polishing grades or surfaces right up to mirror finish can be achieved, depending on the version used. GARANT polishing points can be profiled using dressing sticks.

Application:

For fine abrasion and polishing of steel, stainless and acid-resistant steel, high-temperature materials and non-ferrous metals. Polishing grinding points do not clog even when used on materials prone to clogging. For matt finish or application of visual effects on stainless containers etc. Due to resilient bonding of abrasive grit a very fine polish is achieved.
Not suitable for sharp edges and rough surfaces.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Head ⌀×head length (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart